Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/8", BSPTxBSPT, 11/2"
- Mfr # ZUSA-PF-15320
- Zoro # G804252701
product price:Â
$
5.59
/ea
Sold in multiples of 2 for
$11.18
Key Features
Fitting Compatibility
Class 150
Overall Length
1 1/2 in
Wall Thickness
0.068 in
Metal Pipe Construction
Welded
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15320
- Zoro #
- G804252701
- UPC #
- 193005484262
- Country of Origin
- China
- Fitting Compatibility
- Class 150
- Metal Pipe Construction
- Welded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side A Connection Type
- Threaded
- Side B Connection Type
- Threaded
- Standards
- ASTM A312
- Material Grade
- 316
- Side B Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Item
- Pipe Nipple
- Side A Thread Type
- BSPT
- Schedule
- Schedule 40
- Side A Gender
- Male
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side B Thread Type
- BSPT
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Overall Length
- 1 1/2 in
- Wall Thickness
- 0.068 in
- Outside Diameter
- 13/32 in
- Inside Diameter
- 17/64 in
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.