Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/8", BSPTxBSPT, 12"
- Mfr # ZUSA-PF-15473
- Zoro # G604252840
product price:Â
$
64.49
/ea
Key Features
Metal Pipe Construction
Welded
Thread Configuration
Threaded on Both Ends
Wall Thickness
0.095 in
Material
Stainless Steel
Side B Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15473
- Zoro #
- G604252840
- UPC #
- 193005642747
- Country of Origin
- China
- Metal Pipe Construction
- Welded
- Thread Configuration
- Threaded on Both Ends
- Material
- Stainless Steel
- Side B Connection Type
- Threaded
- Material Grade
- 304
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side A Connection Type
- Threaded
- Side B Thread Type
- BSPT
- Schedule
- Schedule 80
- Fitting Compatibility
- Class 300
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Item
- Pipe Nipple
- Side A Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Standards
- ASTM A312
- Side B Gender
- Male
- Side A Thread Type
- BSPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.095 in
- Overall Length
- 12 in
- Nominal Pipe Size
- 1/8 in
- Outside Diameter
- 13/32 in
- Inside Diameter
- 9/32 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
PipeNipple,SS,1/8",BSPTxBSPT,12"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.