PipeNipple, Steel, 11/2", NPTxNPT, 13/4"

  • Mfr # 40800
  • Zoro # G2345612
product price: 
$
4.15
/ea

Key Features

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
1.75 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
40800
Zoro #
G2345612
UPC #
-
Country of Origin
Mexico
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
1846 psi @ 650 Degrees F
Seamless/Welded
Welded
Pipe Fitting Material
Black Steel
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Item
Pipe Nipple
Pipe Fitting Schedule/Class
Schedule 80
Standards
ASME B1.20.1, ASTM A53, ASTM A733
Metal Detectable
Yes
Basic Pipe Fitting Material
Metal
Max. Steam Pressure
1846 psi WSP @ 620 Degrees F
Specific Pipe Fitting Shape
Nipple
Side A Gender
Male
Maximum Operating Temperature
600 Degrees F
Side B Gender
Male
Maximum Operating Pressure
1,846 psi @ 650 Degrees F
Material
Steel
Application
Air, Gases, Non-Potable Water, Oils
Side B Connection Type
Threaded
Material Grade
Grade B
Side A Connection Type
Threaded
Gravity Flow
No
Side B Thread Type
NPT
Metal Pipe Construction
Welded
Schedule
Schedule 80
Minimum Operating Temperature
-20 Degrees F
Fitting Compatibility
Class 300
Manufacture Location
Globally Sourced
Thread Configuration
Threaded on Both Ends
Finish/Coating
Black
Thread Type
NPT
Side A Thread Type
NPT
Maximum Steam Pressure
1,846 psi @ 620 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
1.75 in
Inside Dia.
1 1/2 in
Wall Thickness
0.203 in
Outside Dia.
1 29/32 in
Pipe Size (Fittings)
1-1/2"
Nominal Pipe Size
1 1/2 in
Inside Diameter
1 1/2 in
Overall Length
1 3/4 in
Outside Diameter
1 29/32 in
Wire Rope Length
1 3/4 in
Length
1 3/4 in

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1846 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1846 psi @ 620 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews