Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/8", BSPTxBSPT, 2"
- Mfr # ZUSA-PF-15469
- Zoro # G804252879
product price:Â
$
16.69
/ea
Key Features
Maximum Steam Pressure
150 psi @ 360 Degrees F
Overall Length
2 in
Maximum Operating Pressure
150 psi @ 72 Degrees F
Thread Configuration
Threaded on Both Ends
Side B Thread Type
BSPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15469
- Zoro #
- G804252879
- UPC #
- 193005642709
- Country of Origin
- China
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Side B Thread Type
- BSPT
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Metal Pipe Construction
- Welded
- Side A Connection Type
- Threaded
- Side B Gender
- Male
- Fitting Compatibility
- Class 300
- Side A Gender
- Male
- Material Grade
- 304
- Standards
- ASTM A312
- Item
- Pipe Nipple
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Material
- Stainless Steel
- Side A Thread Type
- BSPT
- Schedule
- Schedule 80
- Side B Connection Type
- Threaded
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 2 in
- Wall Thickness
- 0.095 in
- Nominal Pipe Size
- 1/8 in
- Inside Diameter
- 9/32 in
- Outside Diameter
- 13/32 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
PipeNipple,SS,1/8",BSPTxBSPT,2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.