Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/8", BSPTxBSPT, 4"
- Mfr # ZUSA-PF-15481
- Zoro # G404252880
product price:Â
$
34.89
/ea
Key Features
Overall Length
4 in
Standards
ASTM A312
Outside Diameter
43/64 in
Side A Connection Type
Threaded
Material Grade
304
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15481
- Zoro #
- G404252880
- UPC #
- 193005642822
- Country of Origin
- China
- Standards
- ASTM A312
- Item
- Pipe Nipple
- Side A Connection Type
- Threaded
- Material Grade
- 304
- Metal Pipe Construction
- Welded
- Side B Thread Type
- BSPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Connection Type
- Threaded
- Material
- Stainless Steel
- Fitting Compatibility
- Class 300
- Schedule
- Schedule 80
- Thread Configuration
- Threaded on Both Ends
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Thread Type
- BSPT
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side A Gender
- Male
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side B Gender
- Male
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 4 in
- Outside Diameter
- 43/64 in
- Wall Thickness
- 0.126 in
- Inside Diameter
- 27/64 in
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Inside Diameter 27/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.