Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/8", BSPTxBSPT, 3/4"
- Mfr # ZUSA-PF-10845
- Zoro # G304252812
product price:Â
$
3.89
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Side B Gender
Male
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Outside Diameter
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-10845
- Zoro #
- G304252812
- UPC #
- 193005482152
- Country of Origin
- China
Dimensions
- Outside Diameter
- 13/32 in
- Overall Length
- 3/4 in
- Nominal Pipe Size
- 1/8 in
- Inside Diameter
- 17/64 in
- Wall Thickness
- 0.068 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Nipple,Schedule 40,17/64" ID,SS,3/4" L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.