PipeNipple, SS, 3/4", BSPTxNPT, 11/2"
- Mfr # ZUSA-PF-15419
- Zoro # G304252638
product price:Â
$
10.19
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Side B Gender
Male
Outside Diameter
1 3/64 in
Side B Connection Type
Threaded
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15419
- Zoro #
- G304252638
- UPC #
- 193005825065
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Side B Gender
- Male
- Side B Connection Type
- Threaded
- Material
- Stainless Steel
- Standards
- ASTM A312
- Metal Pipe Construction
- Welded
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Material Grade
- 316
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Item
- Pipe Nipple
- Side B Thread Type
- NPT
- Schedule
- Schedule 40
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side A Thread Type
- BSPT
- Fitting Compatibility
- Class 150
- Thread Configuration
- Threaded on Both Ends
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 1 3/64 in
- Nominal Pipe Size
- 3/4 in
- Overall Length
- 1 1/2 in
- Wall Thickness
- 0.113 in
- Inside Diameter
- 53/64 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 53/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 1 1/2 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.