PipeNipple, SS, 1/8", BSPTxNPT, 2"
- Mfr # ZUSA-PF-15388
- Zoro # G204252783
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Outside Diameter
13/32 in
Side A Gender
Male
Maximum Operating Pressure
150 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-15388
- Zoro #
- G204252783
- UPC #
- 193005824754
- Country of Origin
- China
Dimensions
- Outside Diameter
- 13/32 in
- Overall Length
- 2 in
- Inside Diameter
- 17/64 in
- Wall Thickness
- 0.068 in
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
PipeNipple,SS,1/8",BSPTxNPT,2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.