Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/8", BSPTxNPT, 3"
- Mfr # ZUSA-PF-10840
- Zoro # G304252751
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Metal Pipe Construction
Seamless
Nominal Pipe Size
1/8 in
Side B Thread Type
NPT
Maximum Steam Pressure
150 psi @ 360 Degrees F
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-10840
- Zoro #
- G304252751
- UPC #
- 193005864514
- Country of Origin
- China
- Metal Pipe Construction
- Seamless
- Side B Thread Type
- NPT
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Side B Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Thread Type
- BSPT
- Schedule
- Schedule 40
- Side A Connection Type
- Threaded
- Side A Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Item
- Pipe Nipple
- Material
- Stainless Steel
- Fitting Compatibility
- Class 150
- Side B Gender
- Male
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1/8 in
- Overall Length
- 3 in
- Inside Diameter
- 17/64 in
- Wall Thickness
- 0.068 in
- Outside Diameter
- 13/32 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
PipeNipple,SS,1/8",BSPTxNPT,3"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.