Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/8", BSPTxBSPT, 2"
- Mfr # ZUSA-PF-15321
- Zoro # G604252611
product price:Â
$
7.99
/ea
Key Features
Wall Thickness
0.068 in
Inside Diameter
17/64 in
Side A Thread Type
BSPT
Fitting Compatibility
Class 150
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15321
- Zoro #
- G604252611
- UPC #
- 193005484279
- Country of Origin
- China
- Side A Thread Type
- BSPT
- Fitting Compatibility
- Class 150
- Item
- Pipe Nipple
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side A Gender
- Male
- Side B Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Connection Type
- Threaded
- Material Grade
- 316
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side B Thread Type
- BSPT
- Schedule
- Schedule 40
- Side A Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Standards
- ASTM A312
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.068 in
- Inside Diameter
- 17/64 in
- Outside Diameter
- 13/32 in
- Overall Length
- 2 in
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.