PipeNipple, SS, 1/8", BSPTxNPT, 3/4"
- Mfr # ZUSA-PF-15386
- Zoro # G004252761
product price:Â
$
4.99
/ea
Key Features
Material
Stainless Steel
Outside Diameter
13/32 in
Side A Thread Type
BSPT
Side B Gender
Male
Standards
ASTM A312
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15386
- Zoro #
- G004252761
- UPC #
- 193005824730
- Country of Origin
- China
- Material
- Stainless Steel
- Side A Thread Type
- BSPT
- Side B Gender
- Male
- Standards
- ASTM A312
- Thread Configuration
- Threaded on Both Ends
- Side A Gender
- Male
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Item
- Pipe Nipple
- Fitting Compatibility
- Class 150
- Metal Pipe Construction
- Welded
- Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material Grade
- 316
- Side A Connection Type
- Threaded
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side B Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 13/32 in
- Wall Thickness
- 0.068 in
- Nominal Pipe Size
- 1/8 in
- Overall Length
- 3/4 in
- Inside Diameter
- 17/64 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.