PipeNipple, SS, 1/8", BSPTxNPT, 3/4"

  • Mfr # ZUSA-PF-15461
  • Zoro # G704252825
product price: 
$
7.89
/ea

Key Features

Thread Configuration
Fully Threaded
Side A Gender
Male
Material
Stainless Steel
Side A Thread Type
BSPT
Side B Gender
Male
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-15461
Zoro #
G704252825
UPC #
193005642549
Country of Origin
China

Dimensions

Inside Diameter
9/32 in
Outside Diameter
13/32 in
Overall Length
3/4 in
Wall Thickness
0.095 in
Nominal Pipe Size
1/8 in
Wire Rope Length
3/4 in
Length
3/4 in

Details

Thread Configuration
Fully Threaded
Side A Gender
Male
Material
Stainless Steel
Side A Thread Type
BSPT
Side B Gender
Male
Schedule
Schedule 80
Fitting Compatibility
Class 300
Maximum Operating Pressure
150 psi @ 72 Degrees F
Maximum Steam Pressure
150 psi @ 360 Degrees F
Metal Pipe Construction
Welded
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Item
Pipe Nipple
Side B Thread Type
NPT
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Material Grade
304
Standards
ASTM A312
Maximum Operating Temperature
392 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
-40 Degrees F
Shell Material
Stainless Steel

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 9/32 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 3/4 in

Restrictions

Ratings & reviews