PipeNipple, SS, 2", BSPT, 3"
- Mfr # ZUSA-PF-15315
- Zoro # G604252802
product price:Â
$
29.39
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Schedule
Schedule 40
Inside Diameter
2 1/16 in
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Thread Configuration
Threaded on One End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15315
- Zoro #
- G604252802
- UPC #
- 193005824693
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Schedule
- Schedule 40
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Thread Configuration
- Threaded on One End
- Fitting Compatibility
- Class 150
- Side A Gender
- Male
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Material Grade
- 304
- Metal Pipe Construction
- Welded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Standards
- ASTM A312
- Item
- Pipe Nipple
- Side B Connection Type
- Unthreaded
- Side A Thread Type
- BSPT
- Side A Connection Type
- Threaded
- Side B Gender
- Male
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Side B Thread Type
- BSPT
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Inside Diameter
- 2 1/16 in
- Wall Thickness
- 0.154 in
- Nominal Pipe Size
- 2 in
- Outside Diameter
- 2 3/8 in
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 2 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.