Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/8", BSPTxNPT, 4"
- Mfr # ZUSA-PF-10841
- Zoro # G804252763
product price:Â
$
9.49
/ea
Key Features
Thread Configuration
Threaded on Both Ends
Nominal Pipe Size
1/8 in
Side B Connection Type
Threaded
Side B Gender
Male
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-10841
- Zoro #
- G804252763
- UPC #
- 193005864521
- Country of Origin
- China
- Thread Configuration
- Threaded on Both Ends
- Side B Connection Type
- Threaded
- Side B Gender
- Male
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Schedule
- Schedule 40
- Side A Thread Type
- BSPT
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Fitting Compatibility
- Class 150
- Side B Thread Type
- NPT
- Material
- Stainless Steel
- Metal Pipe Construction
- Seamless
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side A Gender
- Male
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1/8 in
- Inside Diameter
- 17/64 in
- Outside Diameter
- 13/32 in
- Wall Thickness
- 0.068 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.