PipeNipple, SS, 1/8", NPTxNPT, 11/2"
- Mfr # ZUSA-PF-1353
- Zoro # G601771818
product price:Â
$
9.49
/ea
Key Features
Pipe Size - Pipe Fitting
1/8"
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Seamless/Welded
Welded
Material
Stainless Steel
Overall Pipe Length
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-1353
- Zoro #
- G601771818
- UPC #
- 193005420772
- Country of Origin
- China
Dimensions
- Pipe Size - Pipe Fitting
- 1/8"
- Overall Pipe Length
- 1"
- Wall Thickness
- 0.068 in
- Overall Length
- 1 1/2 in
- Outside Diameter
- 13/32 in
- Nominal Pipe Size
- 1/8 in
- Inside Diameter
- 17/64 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
The ZORO SELECT ZUSA-PF-1353 is a stainless steel nipple designed to connect pipes or fittings with female-threaded ends. It features male threads on both ends and is constructed from 304 stainless steel, offering corrosion resistance; maximum rated pressure is 150 psi. Intended for short-length connections; overall length is 1.5 inches. Its compatibility with Schedule 40 pipes and 17/64-inch inside diameter makes it versatile for multiple system configurations.
Key Features:
- Application: Intended for air, non-potable water, or propane usage within the specified pressure rating; use with steam or natural gas requires code compliance verification
- Material: Stainless Steel 304
- Max. Pressure: 150 psi
- Fitting Compatibility: Schedule 40
- Inside Diameter: 17/64 in
- Overall Length: 1 1/2 in
- Pipe Size - Pipe Fitting: 1/8"
- Metal Pipe Construction: Seamless
- Connection Type (Side A): Threaded, Male, NPT
- Connection Type (Side B): Threaded, Male, NPT
- Standards: ANSI/ASME B1.20.1; ASTM A312; ASTM A733
- Wall Thickness: 0.068 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.