PipeNipple, SS, 2", , 1ft
- Mfr # T6PPI01WD
- Zoro # G503657197
product price:Â
$
46.89
/ea
Key Features
Pipe Weld Type
Continuous Weld
Nominal Pipe Size
2 in
Fitting Compatibility
Schedule 40
Maximum Operating Temperature
450 Degrees F
Material Grade
316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T6PPI01WD
- Zoro #
- G503657197
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Nominal Pipe Size
- 2 in
- Outside Diameter
- 2 3/8 in
- Inside Diameter
- 2 1/16 in
- Wall Thickness
- 0.154 in
- Overall Length
- 1 ft
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 2 1/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 1 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.