Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 2", BSPT, 12"
- Mfr # ZUSA-PF-15318
- Zoro # G804252749
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Pipe Weld Type
Electric Resistance Weld
Standards
ASTM A312
Wall Thickness
0.154 in
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15318
- Zoro #
- G804252749
- UPC #
- 193005824723
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Standards
- ASTM A312
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side A Gender
- Male
- Schedule
- Schedule 40
- Fitting Compatibility
- Class 150
- Material Grade
- 304
- Side A Thread Type
- BSPT
- Metal Pipe Construction
- Welded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Item
- Pipe Nipple
- Thread Configuration
- Threaded on One End
- Side B Connection Type
- Unthreaded
- Side A Connection Type
- Threaded
- Material
- Stainless Steel
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Side B Thread Type
- BSPT
- Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.154 in
- Nominal Pipe Size
- 2 in
- Inside Diameter
- 2 1/16 in
- Overall Length
- 12 in
- Outside Diameter
- 2 3/8 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 2 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.