Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 2", BSPT, 4"
- Mfr # ZUSA-PF-15316
- Zoro # G504252810
product price:Â
$
42.39
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Fitting Compatibility
Class 150
Side B Connection Type
Unthreaded
Side A Thread Type
BSPT
Nominal Pipe Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15316
- Zoro #
- G504252810
- UPC #
- 193005824709
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Fitting Compatibility
- Class 150
- Side B Connection Type
- Unthreaded
- Side A Thread Type
- BSPT
- Material Grade
- 304
- Metal Pipe Construction
- Welded
- Side A Connection Type
- Threaded
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Standards
- ASTM A312
- Side A Gender
- Male
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Item
- Pipe Nipple
- Material
- Stainless Steel
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Thread Configuration
- Threaded on One End
- Schedule
- Schedule 40
- Minimum Operating Temperature
- -40 Degrees F
- Side B Thread Type
- BSPT
- Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 2 in
- Overall Length
- 4 in
- Wall Thickness
- 0.154 in
- Inside Diameter
- 2 1/16 in
- Outside Diameter
- 2 3/8 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 4 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.