Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 2", BSPT, 6"
- Mfr # ZUSA-PF-15317
- Zoro # G304252713
product price:Â
$
57.99
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Side B Connection Type
Unthreaded
Metal Pipe Construction
Welded
Overall Length
6 in
Fitting Compatibility
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-15317
- Zoro #
- G304252713
- UPC #
- 193005824716
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Wall Thickness
- 0.154 in
- Outside Diameter
- 2 3/8 in
- Inside Diameter
- 2 1/16 in
- Nominal Pipe Size
- 2 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 2 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.