Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 2", BSPTxBSPT, 4"
- Mfr # ZUSA-PF-15506
- Zoro # G904252908
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Wall Thickness
0.218 in
Inside Diameter
1 15/16 in
Side B Thread Type
BSPT
Material Grade
304
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15506
- Zoro #
- G904252908
- UPC #
- 193005631390
- Country of Origin
- China
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Item
- Pipe Nipple
- Side B Thread Type
- BSPT
- Material Grade
- 304
- Standards
- ASTM A312
- Metal Pipe Construction
- Welded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Thread Configuration
- Threaded on Both Ends
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side A Thread Type
- BSPT
- Fitting Compatibility
- Class 300
- Side B Gender
- Male
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Gender
- Male
- Schedule
- Schedule 80
- Side B Connection Type
- Threaded
- Side A Connection Type
- Threaded
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.218 in
- Inside Diameter
- 1 15/16 in
- Outside Diameter
- 2 3/8 in
- Overall Length
- 4 in
- Nominal Pipe Size
- 2 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
PipeNipple,SS,2",BSPTxBSPT,4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.