Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 2", BSPTxNPT, 2"
- Mfr # ZUSA-PF-15468
- Zoro # G604252857
product price:Â
$
27.49
/ea
Key Features
Outside Diameter
2 3/8 in
Side B Thread Type
NPT
Material
Stainless Steel
Nominal Pipe Size
2 in
Side B Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15468
- Zoro #
- G604252857
- UPC #
- 193005642617
- Country of Origin
- China
- Side B Thread Type
- NPT
- Material
- Stainless Steel
- Side B Connection Type
- Threaded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Thread Configuration
- Fully Threaded
- Metal Pipe Construction
- Welded
- Fitting Compatibility
- Class 300
- Item
- Pipe Nipple
- Material Grade
- 304
- Side A Gender
- Male
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Schedule
- Schedule 80
- Side A Thread Type
- BSPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Gender
- Male
- Standards
- ASTM A312
- Side A Connection Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 2 3/8 in
- Nominal Pipe Size
- 2 in
- Wall Thickness
- 0.218 in
- Inside Diameter
- 1 15/16 in
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 1 15/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.