Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 2", BSPTxNPT, 6"
- Mfr # ZUSA-PF-15450
- Zoro # G104252647
product price:Â
$
79.79
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Thread Configuration
Threaded on Both Ends
Side B Connection Type
Threaded
Side A Thread Type
BSPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15450
- Zoro #
- G104252647
- UPC #
- 193005484224
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Thread Configuration
- Threaded on Both Ends
- Side B Connection Type
- Threaded
- Side A Thread Type
- BSPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Item
- Pipe Nipple
- Metal Pipe Construction
- Welded
- Standards
- ASTM A312
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Gender
- Male
- Side B Thread Type
- NPT
- Fitting Compatibility
- Class 150
- Material
- Stainless Steel
- Side B Gender
- Male
- Side A Connection Type
- Threaded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Material Grade
- 316
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 6 in
- Inside Diameter
- 2 1/16 in
- Nominal Pipe Size
- 2 in
- Wall Thickness
- 0.154 in
- Outside Diameter
- 2 3/8 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 6 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.