PipeNipple, SS, 1", NPTxNPT, 11/2"
- Mfr # ZUSA-PF-4293
- Zoro # G104252814
product price:Â
$
22.99
/ea
Key Features
Outside Diameter
2 3/8 in
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Gender
Male
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-4293
- Zoro #
- G104252814
- UPC #
- 193005428471
- Country of Origin
- China
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Thread Type
- NPT
- Thread Configuration
- Fully Threaded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Item
- Pipe Nipple
- Fitting Compatibility
- Class 300
- Side B Connection Type
- Threaded
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side A Gender
- Male
- Metal Pipe Construction
- Seamless
- Schedule
- Schedule 80
- Side B Thread Type
- NPT
- Material Grade
- 316
- Side A Connection Type
- Threaded
- Material
- Stainless Steel
- Thread Sealant Type
- PTFE
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Temperature
- 800.6 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Shell Material
- Stainless Steel
Dimensions
- Outside Diameter
- 2 3/8 in
- Overall Length
- 1 1/2 in
- Wall Thickness
- 0.218 in
- Inside Diameter
- 1 15/16 in
- Nominal Pipe Size
- 1 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 1 15/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 2 3/8 in, Overall Length 1 1/2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.