Shop ZORO SELECT

PipeNipple, SS, 2", NPTxNPT, 2"

  • Mfr # ZUSA-PF-1349
  • Zoro # G201771867

product price: 
$
24.15
/ea

Key Features

Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Material
Stainless Steel
Pipe Weld Type
Electric Resistance Weld
Wall Thickness
0.091 in
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-1349
Zoro #
G201771867
UPC #
193005420765
Country of Origin
China
Item
Pipe Nipple
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Material
Stainless Steel
Pipe Weld Type
Electric Resistance Weld
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Metal Pipe Construction
Welded
Thread Configuration
Fully Threaded
Maximum Steam Pressure
150 psi @ 360 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Fitting Compatibility
Class 150
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Gender
Male
Side B Thread Type
NPT
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Schedule
Schedule 40
Side A Thread Type
NPT
Side A Gender
Male
Material Grade
304
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Thread Sealant Type
PTFE
Maximum Operating Temperature
800.6 Degrees F
Minimum Operating Temperature
-4 Degrees F
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Wall Thickness
0.091 in
Nominal Pipe Size
2 in
Outside Diameter
2 7/8 in
Overall Length
2 in
Inside Diameter
2 15/32 in
Wire Rope Length
2 in
Length
2 in

Description

Nipple,Schedule 40,2 15/32" ID,304 SS

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.