PipeNipple, SS, 3", , 1ft
- Mfr # E4PPK01SL
- Zoro # G403657600
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
3 1/2 in
Material
Stainless Steel
Gravity Flow
No
Side B Connection Type
Unthreaded
Thread Configuration
Unthreaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E4PPK01SL
- Zoro #
- G403657600
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Stainless Steel
- Gravity Flow
- No
- Side B Connection Type
- Unthreaded
- Thread Configuration
- Unthreaded
- Maximum Operating Temperature
- 450 Degrees F
- Minimum Operating Temperature
- -60 Degrees F
- Application
- Air, Gases, Non-Potable Water, Fuels
- Maximum Operating Pressure
- 150 psi
- Fitting Compatibility
- Schedule 80
- Schedule
- Schedule 80
- Item
- Pipe Nipple
- Side A Connection Type
- Unthreaded
- Metal Pipe Construction
- Seamless
- Standards
- ASTM A312
- Material Grade
- 304
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Steam Pressure
- 175 psi @ 300 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 3 1/2 in
- Overall Length
- 1 ft
- Wall Thickness
- 0.268 in
- Nominal Pipe Size
- 3 in
- Inside Diameter
- 2 61/64 in
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 2 61/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 1 ft, Schedule Schedule 80, Side A Connection Type Unthreaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.