PipeNipple, SS, 3", , 1ft
- Mfr # T4PPK01WD
- Zoro # G203657428
product price:Â
$
66.69
/ea
Key Features
Pipe Weld Type
Continuous Weld
Overall Length
1 ft
Application
Air, Gases, Non-Potable Water, Fuels
Thread Configuration
Unthreaded
Side A Connection Type
Unthreaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4PPK01WD
- Zoro #
- G203657428
- UPC #
- -
- Country of Origin
- Multiple
- Pipe Weld Type
- Continuous Weld
- Application
- Air, Gases, Non-Potable Water, Fuels
- Thread Configuration
- Unthreaded
- Side A Connection Type
- Unthreaded
- Material
- Stainless Steel
- Metal Pipe Construction
- Welded
- Schedule
- Schedule 40
- Maximum Operating Temperature
- 450 Degrees F
- Minimum Operating Temperature
- -60 Degrees F
- Material Grade
- 304
- Gravity Flow
- No
- Maximum Operating Pressure
- 150 psi
- Side B Connection Type
- Unthreaded
- Standards
- ASTM A312
- Item
- Pipe Nipple
- Fitting Compatibility
- Schedule 40
- Maximum Steam Pressure
- 175 psi @ 300 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 1 ft
- Nominal Pipe Size
- 3 in
- Outside Diameter
- 3 1/2 in
- Inside Diameter
- 3 1/16 in
- Wall Thickness
- 0.216 in
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 3 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 1 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.