Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1", BSPTxNPT, 6"
- Mfr # ZUSA-PF-15430
- Zoro # G904252625
product price:Â
$
44.69
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Outside Diameter
1 5/16 in
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side A Connection Type
Threaded
Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15430
- Zoro #
- G904252625
- UPC #
- 193005483845
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Side A Gender
- Male
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material Grade
- 316
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side B Gender
- Male
- Side A Thread Type
- BSPT
- Side B Thread Type
- NPT
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Metal Pipe Construction
- Welded
- Material
- Stainless Steel
- Standards
- ASTM A312
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 40
- Side B Connection Type
- Threaded
- Fitting Compatibility
- Class 150
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 1 5/16 in
- Overall Length
- 6 in
- Wall Thickness
- 0.133 in
- Inside Diameter
- 1 3/64 in
- Nominal Pipe Size
- 1 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1 3/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 6 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.