Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/4", , 1ft
- Mfr # L4PPE01WD
- Zoro # G503657388
product price:Â
$
10.59
/ea
Key Features
Pipe Weld Type
Continuous Weld
Outside Diameter
1 3/64 in
Maximum Operating Pressure
150 psi
Metal Pipe Construction
Welded
Nominal Pipe Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L4PPE01WD
- Zoro #
- G503657388
- UPC #
- -
- Country of Origin
- Multiple
- Pipe Weld Type
- Continuous Weld
- Maximum Operating Pressure
- 150 psi
- Metal Pipe Construction
- Welded
- Thread Configuration
- Unthreaded
- Minimum Operating Temperature
- -60 Degrees F
- Fitting Compatibility
- Schedule 10
- Standards
- ASTM A312
- Material
- Stainless Steel
- Schedule
- Schedule 10
- Gravity Flow
- No
- Application
- Air, Gases, Non-Potable Water, Fuels
- Maximum Operating Temperature
- 450 Degrees F
- Material Grade
- 304
- Item
- Pipe Nipple
- Side B Connection Type
- Unthreaded
- Side A Connection Type
- Unthreaded
- Maximum Steam Pressure
- 175 psi @ 300 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 1 3/64 in
- Nominal Pipe Size
- 3/4 in
- Wall Thickness
- 0.083 in
- Overall Length
- 1 ft
- Inside Diameter
- 7/8 in
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 10, Gravity Flow No, Inside Diameter 7/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 1 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 10
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.