Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/4", BSPTxNPT, 11/8"
- Mfr # ZUSA-PF-11150
- Zoro # G804252756
product price:Â
$
7.19
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Maximum Operating Pressure
150 psi @ 72 Degrees F
Nominal Pipe Size
3/4 in
Side A Gender
Male
Side A Thread Type
BSPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-11150
- Zoro #
- G804252756
- UPC #
- 193005482114
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Gender
- Male
- Side A Thread Type
- BSPT
- Side B Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Item
- Pipe Nipple
- Schedule
- Schedule 40
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Side B Connection Type
- Threaded
- Side A Connection Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Fitting Compatibility
- Class 150
- Thread Configuration
- Fully Threaded
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side B Gender
- Male
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Material
- Stainless Steel
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 3/4 in
- Wall Thickness
- 0.113 in
- Outside Diameter
- 1 3/64 in
- Overall Length
- 1 1/8 in
- Inside Diameter
- 53/64 in
- Wire Rope Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 53/64 in, Material Stainless Steel, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 1 1/8 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.