PipeNipple, SS, 3/4", BSPTxNPT, 2"
- Mfr # ZUSA-PF-11161
- Zoro # G304252805
product price:Â
$
10.19
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Wall Thickness
0.113 in
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Inside Diameter
53/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-11161
- Zoro #
- G304252805
- UPC #
- 193005513412
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side A Gender
- Male
- Side B Connection Type
- Threaded
- Fitting Compatibility
- Class 150
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Side B Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material Grade
- 304
- Side A Thread Type
- BSPT
- Item
- Pipe Nipple
- Material
- Stainless Steel
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.113 in
- Inside Diameter
- 53/64 in
- Overall Length
- 2 in
- Outside Diameter
- 1 3/64 in
- Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 53/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 2 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.