PipeNipple, SS, 3/4", BSPTxNPT, 4"
- Mfr # ZUSA-PF-15422
- Zoro # G004252686
product price:Â
$
22.79
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Maximum Steam Pressure
150 psi @ 360 Degrees F
Material Grade
316
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15422
- Zoro #
- G004252686
- UPC #
- 193005825096
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Material
- Stainless Steel
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Material Grade
- 316
- Side B Gender
- Male
- Metal Pipe Construction
- Welded
- Item
- Pipe Nipple
- Side A Thread Type
- BSPT
- Side B Connection Type
- Threaded
- Side A Connection Type
- Threaded
- Side B Thread Type
- NPT
- Standards
- ASTM A312
- Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Fitting Compatibility
- Class 150
- Side A Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 1 3/64 in
- Nominal Pipe Size
- 3/4 in
- Overall Length
- 4 in
- Inside Diameter
- 53/64 in
- Wall Thickness
- 0.113 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Nipple,Schedule 40,53/64" ID,316 SS,4" L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.