PipeNipple, SS, 4", , 1ft

  • Mfr # T4PPL01WD
  • Zoro # G003657680
product price: 
$
83.29
/ea

Key Features

Pipe Weld Type
Continuous Weld
Wall Thickness
0.237 in
Maximum Operating Temperature
450 Degrees F
Application
Air, Gases, Non-Potable Water, Fuels
Fitting Compatibility
Schedule 40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T4PPL01WD
Zoro #
G003657680
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.237 in
Outside Diameter
4 1/2 in
Overall Length
1 ft
Nominal Pipe Size
4 in
Inside Diameter
4 1/32 in
Wire Rope Length
1 ft
Length
1 ft

Details

Pipe Weld Type
Continuous Weld
Maximum Operating Temperature
450 Degrees F
Application
Air, Gases, Non-Potable Water, Fuels
Fitting Compatibility
Schedule 40
Item
Pipe Nipple
Side B Connection Type
Unthreaded
Thread Configuration
Unthreaded
Minimum Operating Temperature
-60 Degrees F
Material
Stainless Steel
Metal Pipe Construction
Welded
Material Grade
304
Maximum Operating Pressure
150 psi
Gravity Flow
No
Schedule
Schedule 40
Side A Connection Type
Unthreaded
Standards
ASTM A312
Maximum Steam Pressure
175 psi @ 300 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Stainless Steel

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 4 1/32 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 1 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

Ratings & reviews