Shop ZORO SELECT

PipeNipple, SS, 3/4", NPT, 3"

  • Mfr # T6WNE5
  • Zoro # G204390416

product price: 
$
4.19
/ea

Key Features

Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Schedule
Schedule 40
Pipe Connection Type
Threaded On One End
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T6WNE5
Zoro #
G204390416
UPC #
-
Country of Origin
Multiple
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Pipe Nipple
Schedule
Schedule 40
Pipe Connection Type
Threaded On One End
Side A Gender
Male
Side A Thread Type
NPT
Material Grade
316
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Maximum Operating Pressure
1,563 psi @ 650 Degrees F
Pipe Fitting Connection Type
MNPT
Thread Configuration
Threaded on One End
Side B Connection Type
Unthreaded
Metal Pipe Construction
Seamless
Minimum Operating Temperature
-20 Degrees F
Thread Type
NPT
Pipe Fitting Schedule/Class
Schedule 40
Max. Pressure
1563 psi @ 650 Degrees F
Seamless/Welded
Seamless
Application
Air, Gases, Non-Potable Water, Fuels
Specific Pipe Fitting Shape
Nipple
Material
Stainless Steel
Pipe Schedule
40
Maximum Operating Temperature
650 Degrees F
Fittings Sub-Category
Nipples
Temp. Range
-20 Degrees to 650 Degrees F
Material - Pipe
316 Stainless Steel
Side A Connection Type
Threaded
Maximum Steam Pressure
175 psi @ 300 Degrees F
Fitting Compatibility
Class 150
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Inside Diameter
53/64 in
Wall Thickness
0.109 in
Outside Diameter
1 3/64 in
Nominal Pipe Size
3/4 in
Pipe Size (Fittings)
3/4"
Pipe Size (Nominal)
3/4"
Pipe Size - Nominal
3/4 in
Overall Length
3 in
Overall Pipe Length
3 in
Inside Dia.
53/64 in
Outside Dia.
1 3/64 in
Wire Rope Length
3 in
Length
3 in

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 53/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1563 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 3 in, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.