Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40HC111N212
- Zoro # G023938080
product price:Â
$
22.65
/ea
Key Features
Overall Length
37 mm
Fitting Features
Rigid
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
8
Max. Steam Pressure
150 psi @ 600 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40HC111N212
- Zoro #
- G023938080
- UPC #
- 840280502579
- Country of Origin
- Multiple
- Fitting Features
- Rigid
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Pipe Threading
- 8
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Fitting Side A Type
- Threaded
- Item
- Pipe fitting
- Color
- Silver
- Finish/Coating
- None
- Specific Fitting Shape
- Straight
- Fitting Side A Gender
- Female
- Series
- 0HC111N
- Fitting Side A Pipe Threading
- 8
- Fitting Side B Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Application
- Gases, Oils
- Class
- Class 150
- Includes Seal
- No
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Wire Color
- Silver
Dimensions
- Overall Length
- 37 mm
- Fitting Side B Outside Diameter
- 3 21/64 in
- Fitting Side A Outside Diameter
- 3 21/64 in
- Wire Rope Length
- 37 mm
- Length
- 37 mm
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 3 21/64 in, 8, Threaded, 3 21/64 in, 8, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.