Shop ZORO SELECT

PipeNipple, SS, 3/8", BSPTxBSPT, 1"

  • Mfr # ZUSA-PF-15455
  • Zoro # G004252884

product price: 
$
5.79
/ea

Key Features

Metal Pipe Construction
Welded
Thread Configuration
Fully Threaded
Fitting Compatibility
Class 300
Side A Gender
Male
Material Grade
304
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-15455
Zoro #
G004252884
UPC #
193005642648
Country of Origin
China

Dimensions

Overall Length
1 in
Outside Diameter
43/64 in
Wall Thickness
0.126 in
Inside Diameter
27/64 in
Nominal Pipe Size
3/8 in
Wire Rope Length
1 in
Length
1 in

Details

Metal Pipe Construction
Welded
Thread Configuration
Fully Threaded
Fitting Compatibility
Class 300
Side A Gender
Male
Material Grade
304
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Connection Type
Threaded
Side A Thread Type
BSPT
Side B Thread Type
BSPT
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side A Connection Type
Threaded
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Item
Pipe Nipple
Standards
ASTM A312
Side B Gender
Male
Schedule
Schedule 80
Material
Stainless Steel
Maximum Steam Pressure
150 psi @ 360 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
392 Degrees F
Shell Material
Stainless Steel

Description

Nipple,Schedule 80,27/64" ID,304 SS,1" L

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.