PipeNipple, SS, 3/8", BSPTxBSPT, 12"
- Mfr # ZUSA-PF-15483
- Zoro # G504252896
product price:Â
$
90.49
/ea
Key Features
Outside Diameter
43/64 in
Side B Gender
Male
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side A Connection Type
Threaded
Standards
ASTM A312
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15483
- Zoro #
- G504252896
- UPC #
- 193005642846
- Country of Origin
- China
- Side B Gender
- Male
- Item
- Pipe Nipple
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side A Connection Type
- Threaded
- Standards
- ASTM A312
- Metal Pipe Construction
- Welded
- Material
- Stainless Steel
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Fitting Compatibility
- Class 300
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Material Grade
- 304
- Side B Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Side B Thread Type
- BSPT
- Side A Gender
- Male
- Schedule
- Schedule 80
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Thread Type
- BSPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 43/64 in
- Nominal Pipe Size
- 3/8 in
- Overall Length
- 12 in
- Inside Diameter
- 27/64 in
- Wall Thickness
- 0.126 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Inside Diameter 27/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.