Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/8", BSPTxBSPT, 2"
- Mfr # ZUSA-PF-15479
- Zoro # G604252826
product price:Â
$
20.29
/ea
Key Features
Outside Diameter
43/64 in
Metal Pipe Construction
Welded
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Thread Configuration
Threaded on Both Ends
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15479
- Zoro #
- G604252826
- UPC #
- 193005642808
- Country of Origin
- China
- Metal Pipe Construction
- Welded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Thread Configuration
- Threaded on Both Ends
- Side B Connection Type
- Threaded
- Material
- Stainless Steel
- Side A Thread Type
- BSPT
- Side A Gender
- Male
- Material Grade
- 304
- Standards
- ASTM A312
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Item
- Pipe Nipple
- Side B Thread Type
- BSPT
- Side B Gender
- Male
- Schedule
- Schedule 80
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side A Connection Type
- Threaded
- Fitting Compatibility
- Class 300
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 43/64 in
- Overall Length
- 2 in
- Wall Thickness
- 0.126 in
- Nominal Pipe Size
- 3/8 in
- Inside Diameter
- 27/64 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
PipeNipple,SS,3/8",BSPTxBSPT,2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.