Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/8", BSPTxBSPT, 3"
- Mfr # ZUSA-PF-15480
- Zoro # G504252872
product price:Â
$
28.79
/ea
Key Features
Inside Diameter
27/64 in
Side B Gender
Male
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side A Thread Type
BSPT
Thread Configuration
Threaded on Both Ends
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-15480
- Zoro #
- G504252872
- UPC #
- 193005642815
- Country of Origin
- China
Dimensions
- Inside Diameter
- 27/64 in
- Overall Length
- 3 in
- Outside Diameter
- 43/64 in
- Wall Thickness
- 0.126 in
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
PipeNipple,SS,3/8",BSPTxBSPT,3"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.