PipeNipple, SS, 3/8", BSPTxBSPT, 3/4"
- Mfr # ZUSA-PF-15335
- Zoro # G904252816
product price:Â
$
5.89
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Overall Length
3/4 in
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15335
- Zoro #
- G904252816
- UPC #
- 193005494926
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Connection Type
- Threaded
- Side A Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Side B Thread Type
- BSPT
- Side A Thread Type
- BSPT
- Item
- Pipe Nipple
- Standards
- ASTM A312
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side A Gender
- Male
- Schedule
- Schedule 40
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Compatibility
- Class 150
- Material Grade
- 316
- Side B Gender
- Male
- Metal Pipe Construction
- Welded
- Material
- Stainless Steel
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 3/4 in
- Outside Diameter
- 43/64 in
- Wall Thickness
- 0.091 in
- Inside Diameter
- 1/2 in
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 3/4 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.