PipeNipple, SS, 3/8", BSPTxBSPT, 6"
- Mfr # ZUSA-PF-15482
- Zoro # G604252888
product price:Â
$
46.99
/ea
Key Features
Metal Pipe Construction
Welded
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Side B Thread Type
BSPT
Maximum Steam Pressure
150 psi @ 360 Degrees F
Inside Diameter
27/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-15482
- Zoro #
- G604252888
- UPC #
- 193005642839
- Country of Origin
- China
Dimensions
- Inside Diameter
- 27/64 in
- Nominal Pipe Size
- 3/8 in
- Overall Length
- 6 in
- Wall Thickness
- 0.126 in
- Outside Diameter
- 43/64 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
PipeNipple,SS,3/8",BSPTxBSPT,6"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.