PipeNipple, SS, 3/8", BSPTxNPT, 2"
- Mfr # ZUSA-PF-15404
- Zoro # G704252689
product price:Â
$
8.69
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Inside Diameter
1/2 in
Side A Thread Type
BSPT
Maximum Steam Pressure
150 psi @ 360 Degrees F
Standards
ASTM A312
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15404
- Zoro #
- G704252689
- UPC #
- 193005824914
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Side A Thread Type
- BSPT
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Standards
- ASTM A312
- Item
- Pipe Nipple
- Material
- Stainless Steel
- Side A Connection Type
- Threaded
- Side B Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Side A Gender
- Male
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side B Gender
- Male
- Side B Thread Type
- NPT
- Material Grade
- 316
- Metal Pipe Construction
- Welded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Fitting Compatibility
- Class 150
- Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Inside Diameter
- 1/2 in
- Wall Thickness
- 0.091 in
- Outside Diameter
- 43/64 in
- Overall Length
- 2 in
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Nipple,Schedule 40,1/2" ID,316 SS,2" L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.