PipeNipple, SS, 3/4", BSPTxNPT, 12"
- Mfr # ZUSA-PF-15424
- Zoro # G304252706
product price:Â
$
55.79
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Side A Thread Type
BSPT
Fitting Compatibility
Class 150
Side A Gender
Male
Maximum Operating Pressure
150 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15424
- Zoro #
- G304252706
- UPC #
- 193005825119
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Side A Thread Type
- BSPT
- Fitting Compatibility
- Class 150
- Side A Gender
- Male
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Material Grade
- 316
- Metal Pipe Construction
- Welded
- Thread Configuration
- Threaded on Both Ends
- Material
- Stainless Steel
- Standards
- ASTM A312
- Schedule
- Schedule 40
- Side B Connection Type
- Threaded
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Thread Type
- NPT
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side A Connection Type
- Threaded
- Side B Gender
- Male
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 3/4 in
- Overall Length
- 12 in
- Inside Diameter
- 53/64 in
- Outside Diameter
- 1 3/64 in
- Wall Thickness
- 0.113 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 53/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.