PipeNipple, SS, 3/8", BSPTxNPT, 6"
- Mfr # ZUSA-PF-15407
- Zoro # G504252636
product price:Â
$
22.29
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Outside Diameter
43/64 in
Material Grade
316
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15407
- Zoro #
- G504252636
- UPC #
- 193005824945
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Material Grade
- 316
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side B Gender
- Male
- Standards
- ASTM A312
- Side A Thread Type
- BSPT
- Material
- Stainless Steel
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Fitting Compatibility
- Class 150
- Schedule
- Schedule 40
- Side A Connection Type
- Threaded
- Side A Gender
- Male
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Thread Type
- NPT
- Side B Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
Dimensions
- Outside Diameter
- 43/64 in
- Wall Thickness
- 0.091 in
- Inside Diameter
- 1/2 in
- Nominal Pipe Size
- 3/8 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Nipple,Schedule 40,1/2" ID,316 SS,6" L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.