PipeNipple, Steel, 4", NPTxNPT, 51/2"

  • Mfr # 0830054201
  • Zoro # G8941712
product price: 
$
23.69
/ea

Key Features

Pipe Size - Nominal
4 in
Overall Pipe Length
5.5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0830054201
Zoro #
G8941712
UPC #
690291145155
Country of Origin
Indonesia

Dimensions

Pipe Size - Nominal
4 in
Overall Pipe Length
5.5 in
Pipe Size (Fittings)
4"
Wall Thickness
0.237 in
Outside Diameter
4 1/2 in
Inside Diameter
4 1/32 in
Overall Length
5 1/2 in
Nominal Pipe Size
4 in
Wire Rope Length
5 1/2 in
Length
5 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi
Seamless/Welded
Welded
Metal Detectable
Yes
Specific Pipe Fitting Shape
Nipple
Item
Pipe Nipple
Max. Steam Pressure
150 psi WSP @ 360 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
Black Steel
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Standards
ASTM A53 Type F, ASTM A733, Grade A
Metal Pipe Construction
Welded
Material Grade
Grade A
Manufacture Location
Globally Sourced
Maximum Operating Pressure
150 psi
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side B Connection Type
Threaded
Material
Steel
Application
Air, Gases, Non-Potable Water, Oils
Thread Type
NPT
Finish/Coating
Black Anodized
Schedule
Schedule 40
Side A Thread Type
NPT
Side A Gender
Male
Side B Gender
Male
Side A Connection Type
Threaded
Side B Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Fitting Compatibility Not Applicable, Inside Diameter 4 1/32 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in

Restrictions

Ratings & reviews