Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40TESP114018
- Zoro # G023938165
product price:Â
$
4.49
/ea
Sold in multiples of 3 for
$13.47
Key Features
Fitting Side A Type
Threaded
Fitting Side C Nominal Pipe Size
1/8 in
Fitting Side A Gender
Female
Fitting Thread Size C
1/8"-27
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40TESP114018
- Zoro #
- G023938165
- UPC #
- 840280528203
- Country of Origin
- Multiple
- Item
- Pipe Fitting
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- For Pipe Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Side 3 Thread Type
- NPT
- Class
- Class 150
- Fitting Side B Pipe Threading
- 27
- Standards
- ASME B16.11
- Color
- Silver
- Fitting Side A Pipe Threading
- 27
- Fitting Side C Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Specific Fitting Shape
- Tee
- Fitting Side C Pipe Threading
- 27
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Material Grade
- CF8
- Fitting Side B Gender
- Female
- Application
- Air, Gases, Oils, Potable Water
- Side A Thread Type
- NPT
- Fitting Side C Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Side C Nominal Pipe Size
- 1/8 in
- Fitting Thread Size C
- 1/8"-27
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Fitting Thread Size A
- 1/8"-27
- Fitting Thread Size B
- 1/8"-27
- Overall Length
- 41.2 mm
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 41.2 mm
- Length
- 41.2 mm
Description
Pipe fitting
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.