Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 4", , 1ft
- Mfr # E6PPL01SL
- Zoro # G803657552
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.299 in
Gravity Flow
No
Maximum Operating Pressure
150 psi
Inside Diameter
3 29/32 in
Nominal Pipe Size
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E6PPL01SL
- Zoro #
- G803657552
- UPC #
- -
- Country of Origin
- Multiple
- Gravity Flow
- No
- Maximum Operating Pressure
- 150 psi
- Minimum Operating Temperature
- -60 Degrees F
- Schedule
- Schedule 80
- Thread Configuration
- Unthreaded
- Maximum Operating Temperature
- 450 Degrees F
- Standards
- ASTM A312
- Side A Connection Type
- Unthreaded
- Material
- Stainless Steel
- Item
- Pipe Nipple
- Material Grade
- 316
- Fitting Compatibility
- Schedule 80
- Metal Pipe Construction
- Seamless
- Side B Connection Type
- Unthreaded
- Application
- Air, Gases, Non-Potable Water, Fuels
- Maximum Steam Pressure
- 175 psi @ 300 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.299 in
- Inside Diameter
- 3 29/32 in
- Nominal Pipe Size
- 4 in
- Overall Length
- 1 ft
- Outside Diameter
- 4 1/2 in
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 3 29/32 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 1 ft, Schedule Schedule 80, Side A Connection Type Unthreaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.