Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/2", NPTxNPT, 4"
- Mfr # ZUSA-PF-4339
- Zoro # G004252822
product price:Â
$
25.79
/ea
Key Features
Side B Thread Type
NPT
Side A Thread Type
NPT
Metal Pipe Construction
Seamless
Material
Stainless Steel
Outside Diameter
27/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-4339
- Zoro #
- G004252822
- UPC #
- 193005428778
- Country of Origin
- China
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Metal Pipe Construction
- Seamless
- Material
- Stainless Steel
- Fitting Compatibility
- Class 300
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Side A Gender
- Male
- Material Grade
- 316
- Side B Gender
- Male
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Item
- Pipe Nipple
- Side B Connection Type
- Threaded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Schedule
- Schedule 80
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Side A Connection Type
- Threaded
- Maximum Operating Temperature
- 800.6 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Minimum Operating Temperature
- -4 Degrees F
- Thread Sealant Type
- PTFE
- Shell Material
- Stainless Steel
Dimensions
- Outside Diameter
- 27/32 in
- Nominal Pipe Size
- 1/2 in
- Overall Length
- 4 in
- Wall Thickness
- 0.147 in
- Inside Diameter
- 35/64 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
PipeNipple,SS,1/2",NPTxNPT,4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.