PipeNipple, Steel, 1", NPTxNPT, 81/2"

  • Mfr # 0830026605
  • Zoro # G2766051
product price: 
$
6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
8.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0830026605
Zoro #
G2766051
UPC #
690291099175
Country of Origin
Indonesia

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
8.5 in
Pipe Size (Nominal)
1"
Pipe Size (Fittings)
1"
Wall Thickness
0.133 in
Overall Length
8 1/2 in
Nominal Pipe Size
1 in
Inside Diameter
1 3/64 in
Outside Diameter
1 5/16 in
Wire Rope Length
8 1/2 in
Length
8 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi
Seamless/Welded
Welded
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 40
Standards
ASTM A53 Type F, ASTM A733, Grade A
Pipe Fitting Material
Black Steel
Metal Detectable
Yes
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Max. Steam Pressure
150 psi WSP @ 360 Degrees F
Item
Pipe Nipple
Material
Steel
Thread Type
NPT
Side A Thread Type
NPT
Maximum Steam Pressure
150 psi @ 360 Degrees F
Manufacture Location
Globally Sourced
Side A Gender
Male
Side B Thread Type
NPT
Finish/Coating
Black Anodized
Schedule
Schedule 40
Application
Air, Gases, Non-Potable Water, Oils
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Metal Pipe Construction
Welded
Maximum Operating Pressure
150 psi
Side B Connection Type
Threaded
Material Grade
Grade A
Side A Connection Type
Threaded
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Fitting Compatibility Not Applicable, Inside Diameter 1 3/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in

Restrictions

Ratings & reviews