Shop ZORO SELECT

PipeNipple, Steel, 1/2", NPTxNPT, 5"

  • Mfr # 82408
  • Zoro # G1414515

product price: 
$
5.79
/ea

Key Features

Pipe Size - Nominal
1/2 in
Overall Pipe Length
5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
82408
Zoro #
G1414515
UPC #
-
Country of Origin
Mexico
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
160
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
900 psi @ 150 Degrees F
Seamless/Welded
Seamless
Max. Steam Pressure
6237 psi WSP @ 650 Degrees F
Item
Pipe Nipple
Pipe Fitting Material
Black Steel
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 160
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Metal Detectable
Yes
Standards
ANSI B1.20.1, ASTM A106, ASTM A733
Specific Pipe Fitting Shape
Nipple
Maximum Operating Pressure
900 psi @ 150 Degrees F
Application
Gases, Oils
Thread Configuration
Threaded on Both Ends
Manufacture Location
Globally Sourced
Gravity Flow
No
Fitting Compatibility
Class 6000
Maximum Steam Pressure
6,237 psi @ 650 Degrees F
Side B Connection Type
Threaded
Finish/Coating
Black
Material
Steel
Side B Gender
Male
Side A Gender
Male
Side B Thread Type
NPT
Side A Connection Type
Threaded
Side A Thread Type
NPT
Thread Type
NPT
Metal Pipe Construction
Seamless
Schedule
Schedule 160
Maximum Operating Temperature
600 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
-20 Degrees F
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
5 in
Pipe Size (Fittings)
1/2"
Outside Dia.
53/64 in
Wall Thickness
0.172 in
Pipe Size (Nominal)
1/2"
Inside Diameter
1/2 in
Overall Length
5 in
Outside Diameter
53/64 in
Nominal Pipe Size
1/2 in
Wire Rope Length
5 in
Length
5 in

Description

Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 1/2 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 900 psi @ 150 Degrees F, Maximum Steam Pressure 6237 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 5 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.