PipeNipple, Steel, 1/2", NPTxNPT, 9"

  • Mfr # 90413
  • Zoro # G2738522
product price: 
$
9.15
/ea

Key Features

Pipe Size - Nominal
1/2 in
Overall Pipe Length
9 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90413
Zoro #
G2738522
UPC #
-
Country of Origin
China
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
4156 psi @ 650 Degrees F
Seamless/Welded
Seamless
Max. Steam Pressure
4156 PSI @ 650 Degrees F
Specific Pipe Fitting Shape
Nipple
Item
Pipe Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Black Steel
Pipe Fitting Connection Type
MNPT x MNPT
Metal Detectable
Yes
Standards
ASME B1.20.1, ASTM A106, ASTM A733
Side B Connection Type
Threaded
Thread Type
NPT
Side A Connection Type
Threaded
Side A Gender
Male
Schedule
Schedule 80
Maximum Steam Pressure
4,156 psi @ 650 Degrees F
Material
Steel
Fitting Compatibility
Class 300
Thread Configuration
Threaded on Both Ends
Maximum Operating Temperature
600 Degrees F
Finish/Coating
Black
Maximum Operating Pressure
4,156 psi @ 650 Degrees F
Minimum Operating Temperature
-20 Degrees F
Side B Thread Type
NPT
Side B Gender
Male
Manufacture Location
Globally Sourced
Application
Air, Gases, Non-Potable Water, Oils
Side A Thread Type
NPT
Gravity Flow
No
Metal Pipe Construction
Seamless
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
9 in
Outside Dia.
27/32 in
Wall Thickness
0.141 in
Pipe Size (Fittings)
1/2"
Pipe Size (Nominal)
1/2"
Inside Dia.
35/64 in
Inside Diameter
35/64 in
Overall Length
9 in
Outside Diameter
27/32 in
Nominal Pipe Size
1/2 in
Wire Rope Length
9 in
Length
9 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 35/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 4,156 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 4,156 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews